• Cart

DESCRIPTION

  • Dearborn® extension tubes with slip joint connections are designed for use in tubular drain applications. They are available in 17, 20 or budget gauge brass.

Dearborn Brass 1-1/4 in. Slip Joint Extension Tube Polished Chrome

DEA79

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Length
6 in
Material
Brass

Starting at
$5.73
EACH
  • QUANTITY

DOCUMENTS