16 in. Brass Trip Lever Drain in Chrome
16 in. Brass Trip Lever Drain in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra long plunger stroke
- Pre-adjustable linkage
- Features adjustable self-retaining rubber head gasket
- Includes cast brass grid and shoe plug
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip Nut
- Depth:
- 17 in
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 14 in - 16 in
- Gauge (metal):
- 17 ga
- Height:
- 3-3/4 in
- Origin:
- Global
- Product Type:
- Trip Lever
- Tub Depth:
- 16 in
- Weight:
- 3.917 lb
- Width:
- 4-3/4 in