1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
Frequently Purchased Together
Product Details
- Includes Brass Nuts and Ground Joint
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- Gauge (metal):
- 17 ga
- Height:
- 2 in
- Material:
- Chrome
- Origin:
- Global
- Product Type:
- P-Trap
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.3 lb
- Width:
- 5-3/4 in