DESCRIPTION

  • Dearborn® High Pattern Chrome Plated Flanges are manufactured of steel with a chrome plated finish for use in tubular drain applications.

Dearborn Brass 1/2 in. IPS Deep Escutcheon

DEA1110

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Steel

Starting at
$2.21
EACH
  • QUANTITY

DOCUMENTS