DESCRIPTION

  • Half Kit

Dearborn Brass 1/2 in. Schedule 40 ABS Uni-Lift Waste and Overflow Drain Kit

DEAA7325

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Color Finish
Chrome
Color Finish Category
Chromes
Drain Opening
1/2 in
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS

Starting at
$32.4
EACH
  • QUANTITY

DOCUMENTS