DESCRIPTION

  • Half Faceplate

Dearborn Brass 1/2 in. Schedule 40 PVC Half Kit Bagged Waste and Overflow Drain

DEAP9225BBG

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Color Finish
White
Color Finish Category
Whites
Drain Opening
1/2 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC

Starting at
$25.59
EACH
  • QUANTITY