DESCRIPTION

  • Half Kit

Dearborn Brass 1/2 in. Schedule 40 PVC Uni-Lift Waste and Overflow Drain

DEAP7325

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1/2 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC

Starting at
$29.54
EACH
  • QUANTITY