DESCRIPTION

  • Dearborn® Sch. 40 Bath Waste Half Kits Top Elbow provides an overflow elbow for use in tubular drain applications.

Dearborn Brass 1/2 in. Schedule 40 Uni-Lift Half Kit Waste and Overflow Drain with Condensate

DEAP7225BC

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1/2 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC

Starting at
$34.35
EACH
  • QUANTITY