DESCRIPTION

  • Dearborn® Flanged Strainer Tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends.

Dearborn Brass 12 in. 17 ga Strainer Tailpiece Polished Chrome

DEA803171

Length:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
17
Length
1-1/2 in
Material
Brass

Starting at
$23.58
EACH
  • QUANTITY

DOCUMENTS