DESCRIPTION

  • 20 Gauge Brass

Dearborn Brass 12 x 1-1/2 in. 20 ga Slip Joint Extension Tube Polished Chrome

DEA793A201

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
20
Length
12 in
Material
Brass

Starting at
$21.65
EACH
  • QUANTITY

DOCUMENTS