DESCRIPTION

  • Two Washers

Dearborn Brass 15 x 1-1/2 in. End Outlet Disposer Kit White

DEAP9100GE

Length:

15 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
IAPMO Listed
Yes
Length
15 in
Material
Plastic
Material Type
Polypropylene

Starting at
$9.16
EACH
  • QUANTITY

DOCUMENTS