16 in. Plastic Trip Lever Drain in Chrome
True Blue® 16 in. Plastic Trip Lever Drain in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Polypropylene construction
- Single hole faceplate
- Dome grid
- Fits most tubs 14 in. - 16 in. high
- Full kit- rough & trim components included
- TPE Blue washers for superior seal
- Slip joint connections
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip Nut
- Depth:
- 11-3/4 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Opening:
- 1-1/2 in
- Fits Pipe Size:
- 14 in - 16 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Origin:
- Global
- Product Type:
- Trip Lever
- Tub Depth:
- 16 in
- Weight:
- 1.5 lb
- Width:
- 5 in