DESCRIPTION

  • Dearborn® 1-1/4" P-Traps Without Cleanout are designed to prevent passage of sewer gas from the plumbing system into the house via the plumbing drain.

Dearborn Brass 17 ga 3-Large P-Trap Polished Chrome

DEA701A1

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS