DESCRIPTION

  • Dearborn® 1-1/2” Brass Tubular P-Trap without Cleanout is designed for use in tubular drain applications. It is available in 17, 20 or budget gauge brass.

Dearborn Brass 17 ga Ground Joint P-Trap Polished Chrome

DEA704G1

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in

Starting at
$31.35
EACH
  • QUANTITY

DOCUMENTS