DESCRIPTION

  • Includes brass nuts, deep flange, unfinished brass, ground joint and extended wall tube

Dearborn Brass 17 ga Ground Joint P-Trap with Cleanout Polished Chrome

DEA710GBN1

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$51.27
EACH
  • QUANTITY

DOCUMENTS