DESCRIPTION

  • Includes brass nuts, deep flange, longer wall tube, and ground joint

Dearborn Brass 17 ga Ground Joint P-Trap with Unfinished Brass Nut

DEA704GBN3

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Unfinished
Color Finish Category
Neutrals
End Connection 1
Ground Joint
End Connection 2
Ground Joint
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$34.24
EACH
  • QUANTITY

DOCUMENTS