DESCRIPTION

  • Designed for use in tubular drain applications

Dearborn Brass 17 ga Ground Joint Sink J-Bend Unfinished Brass Nut

DEA655BN3

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Brushed Nickel
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$56.32
EACH
  • QUANTITY

DOCUMENTS