Dearborn Brass 17 ga P-Trap with Brass Nuts Polished Chrome DEA701BN1

DESCRIPTION

  • Dearborn® 1-1/4" P-Traps Without Cleanout are designed to prevent passage of sewer gas from the plumbing system into the house via the plumbing drain.

Dearborn Brass 17 ga P-Trap with Brass Nuts Polished Chrome

DEA701BN1

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/4 in
Material
Brass

Starting at
$25.83
EACH
  • QUANTITY

DOCUMENTS