DESCRIPTION

  • Dearborn® Plastic 1-1/2" Tubular P-Traps with Threaded Adapter are manufactured with PVC or ABS plastic adapter and True Blue Premium Washers for superior sealing in tubular drain applications.

Dearborn Brass 17 ga P-Trap with Threaded ABS Adapter

DEAA9703WBG

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Size
1-1/2 in x 1/2 in