DESCRIPTION

  • Includes deep flange and brass nut
  • P-trap with cleanout

Dearborn Brass 17 ga Semi-Cast P-Trap with Cleanout Polished Chrome

DEA5101

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$57.02
EACH
  • QUANTITY

DOCUMENTS