DESCRIPTION

  • 1 1/2" x 6'
  • 17 gauge
  • Boxed

Dearborn Brass 17 Gauge Brass Tube Chrome Plated

DEA11421

Length:

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
17
Length
6 ft
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS