DESCRIPTION

  • Dearborn® 1-1/2" Tubular Center Outlet Waste with Slip Joint Connection is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.

Dearborn Brass 20 ga Cleanout Slip-Joint Solvent Weld Chrome Plated

DEA114A1

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
1-1/2 in

Starting at
$112.6
EACH
  • QUANTITY

DOCUMENTS