DESCRIPTION

  • Dearborn® Plastic End Outlet Waste are designed for use with kitchen sinks.

Dearborn Brass 21 in. Plastic Slip-Joint Waste End Outlet

DEAP9108

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM F-409
CARB OTC LEED Compliant
Yes
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
21 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS