DESCRIPTION

  • Easy mount strainer with triangular mounting flange

Dearborn Brass 3-1/2 in. Stainless Steel Thread Triad Basket Strainer

DEA3BN

Diameter:

4 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Material
Stainless Steel

Starting at
$18.6
EACH
  • QUANTITY

DOCUMENTS