DESCRIPTION

  • Dearborn® Flanged Strainer Tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends.

Dearborn Brass 4 in. Strainer Tailpiece Polished Chrome

DEA7991

Length:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
1-1/2 in
Material
Brass

Starting at
$6.18
EACH
  • QUANTITY

DOCUMENTS