6 ft. 17 ga Slip-Joint Extension Tube in Chrome
6 ft. 17 ga Slip-Joint Extension Tube in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 17 gauge
- Boxed
- 1 1/2" x 6'
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 6 ft
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Extension Tube