1-1/2 x 6 in. Brass Hose and Clamp Branch Tailpiece

You last purchased this on
 
Dearborn

1-1/2 x 6 in. Brass Hose and Clamp Branch Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

1-1/2 x 6 in. Brass Hose and Clamp Branch Tailpiece

  • Fast #
  • Part #DEA814A1
  • Item #56130
  • Manufacturer Part #814A-1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dearborn® 1-1/4” Brass Tubular Branch Tailpieces with Hose & Clamp or Slip Joint Connection are manufactured with budget gauge brass for durability in tubular drain applications.
  • Requires Certification

Documents


Specifications

Application:
Residential
Branch Size:
7/8 in
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Clamp
Diameter:
1-1/2 in
Height:
5 in
Length:
6 in
Material:
Brass
Origin:
Domestic
Product Type:
Branch Tailpiece