DESCRIPTION

  • Dearborn® Plastic Tubular Branch Tailpiece with Slip Joint Top is designed to connect a dishwasher to a plumbing drainage system.

Dearborn Brass 8-3/4 in. Branch Hole Tailpiece Black

DEAAP9819

Length:

1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$3.37
EACH
  • QUANTITY

DOCUMENTS