DESCRIPTION

  • Dearborn® 1-1/4” Brass Tubular Branch Tailpieces with Hose & Clamp or Slip Joint Connection are manufactured with budget gauge brass for durability in tubular drain applications.

Dearborn Brass 8 in. Top Branch Slip Joint Tailpiece Polished Chrome

DEA814ETBN1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Hose and Clamp
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS