DESCRIPTION

  • Dearborn® Bath Waste & Overflow Sch. 40 Plastic Kits are manufactured in Sch. 40 ABS or PVC to strict industry standards and includes all pipe lengths required for assembly.

Dearborn Brass ABS One Way Flow Lift Waste and Overflow Drain

DEAA7225

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS

Starting at
$30.67
EACH
  • QUANTITY

DOCUMENTS