DESCRIPTION

  • Dearborn® Plastic 1-1/4” Tubular P-Traps are manufactured in white or black polypropylene for use in tubular drain applications.

Dearborn Brass ABS P-Trap Less Flange

DEAA9701BG

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Flanged
End Connection 2
Flanged
Inside Diameter
1-1/4 in
Material
Plastic
Material Type
ABS

Starting at
$1.99
EACH
  • QUANTITY

DOCUMENTS