DESCRIPTION

  • Designed for use in residential and commercial sinks
  • Durable Stainless Steel Strainer Basket

Dearborn Brass Basket Strainer with Brass Body and Tailpiece in Stainless Steel

DEAL7T

Strainer Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Brass
Strainer Size
3-1/2 in

Starting at
$24.63
EACH
  • QUANTITY

DOCUMENTS