DESCRIPTION

  • Designed for use in residential and commercial sinks
  • Durable Stainless Steel Strainer Basket

Dearborn Brass Brass Basket Strainer with 4-Prong Basket

DEAL74

Strainer Size:

3-1/2 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Brass
Strainer Size
3-1/2 in

Starting at
$23.81
EACH
  • QUANTITY

DOCUMENTS