DESCRIPTION

  • Fits 3 1/2" or 4" drains
  • Heavy locknut
  • Machine cut threads
  • Rubber stopper
  • Stainless steel

Dearborn Brass Lucky 7 Brass Body Stainless Steel Basket Strainer

DEAL7

Color Finish

 

SPECIFICATIONS

Collection
Lucky 7
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass, Stainless Steel

Starting at
$37.4
EACH
  • QUANTITY

DOCUMENTS