DESCRIPTION

  • Spud Not Included

Dearborn Brass Brass Lift & Turn Drain in Polished Chrome

DEAK22TB

Manufacturer Part #: K22TB

Color/Finish

 

SPECIFICATIONS

Depth
3 in
Drain Body Material
Brass
Height
2 in
Origin
Global
Type
Uni-Lift
Weight
0.3
Width
3 in

Print