DESCRIPTION

  • Dearborn® Two Piece Patent Overflow Plug is designed to allow overflow to flow into a lavatory sink drain.

Dearborn Brass Center Outlet Plug

DEA764A1

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS