DESCRIPTION

  • Fits 3 1/2" sink drain

Dearborn Brass Flat Top Strainer with Brass Body in Stainless Steel

DEA815B

Strainer Size:

1 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Brass
Strainer Size
1 in

Starting at
$21.42
EACH
  • QUANTITY

DOCUMENTS