DESCRIPTION

Dearborn Brass Foot Activated Waste and Overflow

DEAP7224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$34.54
EACH
  • QUANTITY