DESCRIPTION

  • Brass nuts included
  • P-trap without cleanout

Dearborn Brass Gauge Less Cleanout Chrome Plated Brass Nut P-Trap

DEA704BN1

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$55.23
EACH
  • QUANTITY

DOCUMENTS