DESCRIPTION

  • Dearborn® 3785A Brass Bar Sink Strainer with Crumb Cup is manufactured of a brass body and stainless steel crumb cup basket with handle. It is ideal for installation in residential, 2” bar sinks.

Dearborn Brass Junior Duo Stainless Steel Bar Sink Basket Strainer

DEA3784

Strainer Size:

1 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
1-1/8 in
Material
Stainless Steel
Strainer Size
1 in

Starting at
$5.98
EACH
  • QUANTITY

DOCUMENTS