Brass Lift & Turn Drain in Oil Rubbed Bronze
Brass Lift & Turn Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Uni-lift and touch-toe stopper options
- Color-coordinated spud included
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Brass
- IAPMO Listed -:
- No
- Origin:
- Global
- Outlet Type:
- Threaded
- Product Type:
- Trim Kit
- Thread Type:
- Coarse
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb