DESCRIPTION

  • Extra Thick Washer
  • Extra Wide Locknut

Dearborn Brass Metal Post Stainless Steel Basket Strainer Polished Chrome

DEA6

Diameter:

3-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
Material
Stainless Steel

Starting at
$16.07
EACH
  • QUANTITY

DOCUMENTS