Dearborn Brass NPT Cast Brass Flange with Screw Set DEA1119A1

DESCRIPTION

Dearborn Brass NPT Cast Brass Flange with Screw Set

DEA1119A1

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday