DESCRIPTION

  • P-trap without cleanout

Dearborn Brass P-Trap Polished Chrome

DEA27001

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Inside Diameter
1-1/4 in
Material
Brass

Starting at
$14.01
EACH
  • QUANTITY

DOCUMENTS