DESCRIPTION

Dearborn Brass P-Trap with Deep Flange

DEA710ADF1

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
FM Approved
No
GSA Approved
No
Gauge
17
IAPMO Listed
Yes
Inside Diameter
1-1/2 in
Inside Diameter 2
3 in
Material
Brass
NSF Certified
No
P-Trap Design
Single Piece

Starting at
Call for Pricing
  • QUANTITY