DESCRIPTION

  • Bagged packaging
  • Includes PVC adapter

Dearborn Brass P-Trap with Thread Adapter Bagged White

DEAP9704BG

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
End Connection 2
Threaded
Inside Diameter
1-1/2 in
Material
Plastic

Starting at
$2.71
EACH
  • QUANTITY

DOCUMENTS