DESCRIPTION

  • Includes PVC adapter
  • True Blue washer type

Dearborn Brass P-Trap with Threaded Adapter Bagged with Blue Washer

DEAP9703WBG

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
End Connection 2
Threaded
Height
12 in
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$2.43
EACH
  • QUANTITY

DOCUMENTS