DESCRIPTION

  • Includes PVC adapter

Dearborn Brass P-Trap with Threaded Adapter White

DEAP9704

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
End Connection 2
Threaded
Inside Diameter
1-1/2 in
Material
Plastic

Starting at
$3.19
EACH
  • QUANTITY

DOCUMENTS