DESCRIPTION

  • Includes PVC adapter
  • Standard washer type

Dearborn Brass PVC P-Trap Bagged

DEAP9703BG

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
End Connection 2
Threaded
Height
12 in
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$1.87
EACH
  • QUANTITY

DOCUMENTS