DESCRIPTION

  • Plastic tubular double slip jtrap offset

Dearborn Brass PVC Trap Offset

DEAP9046A

Length:

1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$8.88
EACH
  • QUANTITY

DOCUMENTS